Men's 8-Inch Work Boot, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up and Zipper, W

  • Mfr # RB8807

  • Zoro # G7258942


product price:  $167.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
8 in Work Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB8807
Zoro #
G7258942
UPC #
690774429468
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7 1/2
Heel Height
Less Than 1/2 in
Height
8 in
Width
W
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
8 in Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Footwear Closure Type
Lace Up and Zipper
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Upper Material Description
Suede/Mesh
Style Number
RB8807
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.42
Removable Insole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Sublite Cushion Tactical
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Toe Shape
Round
For Outdoor Traction
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Insulation Type
None
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metatarsal System
No
Liner Material
Nylon
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Midsole Material
EVA
Conductive
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.