Off White Nylon Rod Stock 8 ft. L, 1-7/8" Dia.

  • Mfr # 6MEE5

  • Zoro # G7262823


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Off White
Length
8 ft.
Tensile Strength (PSI)
11500
Max. Temp. (F)
210 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6MEE5
Zoro #
G7262823
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-7/8"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Nominal Size
1 7/8 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
1 7/8 in

Details

Item
Rod Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
11500
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Type
Extruded
Standards
3-A Dairy, FDA, USDA
Water Absorption
0.6 %
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Excellent
Tensile Strength
12,000 psi
Wear Factor
Excellent
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
248 Degrees F
Friction Coefficient
0.2
Shape
Rod
Plastic Hardness Rating
Hard
Machinability
20 %
Friction Rating
Very Slippery
Temperature Range
-40 Degrees to 210 Degrees F
Impact Strength
0.4 ft-lb/in
UV Resistant
No
Plastic Hardness
Rockwell M85
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
Wear Rate
5.00 x 10^-7 cu mm/N-m
Shore Hardness
85 Shore D
Flexural Modulus
330,000 psi
Light Transmission
75 %
Fabrication
Extruded
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 7/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.