Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc High-Gloss Chromed, Comp: Steel
Mfr # K0122.2A46X50
Zoro # G7271595
product price:Â $13.99
/eaKey Features
Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
Black Oxide (Parts)
Height
28.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0122.2A46X50
Zoro #
G7271595
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
50.00mm
Thread Size
3/8"-16
Overall Length
74.5 mm
Height (In.)
1.12
Width
0.73"
Overall Height
95.5 mm
Thread Length
50 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 50.00mm, Overall Height 95.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.