Men's 6-Inch Work Boot, 10 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7271807


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1020086
Zoro #
G7271807
UPC #
191190213933
Country of Origin
Multiple

Dimensions

Size
10
Width
D
Height
6 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Shank Material
TPU
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Insulated
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Last Number or Name
086
Metal Chip Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.01
Liner Material
Mesh
Puncture Resistant Insole
No
Ninety Degree Heel
No
Upper Boot Material
Leather/Fabric
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Mark II Slip Test Results- Dairy Tile Oily
0.47
Conductive
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Shank Type
TPU
Metatarsal System
No
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Non-Marking Sole
Yes
Static Dissipative
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.