Antifatigue Mat, 7 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 985S0047YB

  • Zoro # G7273187


product price:  $397.31
/ea
Free Shipping & Returns

Key Features

Length
7 ft.
Thickness
1"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
985S0047YB
Zoro #
G7273187
UPC #
662641893719
Country of Origin
United States

Dimensions

Length
7 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 7 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Weight
56 lb
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Number of Border Stripes
1
DOC FF1-70 Rating
Yes
Surface Design
Diamond Plate
Autoclavable
No
NFSI High Traction Certified
Yes
X-Ray Detectable
No
Critical Radiant Flux Class Rating
Class 1
Thermally Insulating
Yes
Washdown Safe
No
Border Color
Yellow
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Reversible
No
Single Material Construction
No
Durometer Rating
90
Series
985 Ergo Trax(R) Grande(TM)
Number of Beveled Edges
4
Metal Detectable
No
Anti-Slip Backing
Yes
USDA Certified
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 985 Ergo Trax(R) Grande(TM), Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.