Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797

  • Zoro # G7277833


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Footwear Width
EW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10797
Zoro #
G7277833
UPC #
884401379541
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Metatarsal System
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Footwear Sole Pattern
Wedge
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.45
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Shank Type
Nylon
Outsole Material
Polyurethane, Rubber
Chemical Resisting Sole
Yes
Insole System
Dual Density PU EPX Anti-Fatigue
Toe Shape
Round
Completely Non Metallic
No
Conductive
No
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Insulated
No
Max. Heat Rating
200 Degrees F
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Oil Resisting Sole
Yes
Waterproof Type
Full Membrane
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Shank Material
Nylon
Last Number or Name
N7106
Liner Material
Mesh
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.67
Closure
Lace Up
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Epoxy Resin
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.