Adjustable Handle, Low Profile, Size: 2, 5/16-18X20, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2A31X20
Zoro # G7281176
product price:Â $13.89
/eaKey Features
Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Black Oxide (Parts)
Height
1.12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0737.2A31X20
Zoro #
G7281176
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.53
Diameter
18.5mm
Height
1.12"
Length
65mm
Screw Length
20.00mm
Thread Size
5/16"-18
Overall Length
74.5 mm
Height (In.)
1.12
Width
0.73"
Overall Height
52.2 mm
Handle Height - Maximum
32.2 mm
Handle Length
65 mm
Handle Height - Minimum
29.2 mm
Hub Height
28.5 mm
Thread Length
20 mm
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 20.00mm, Overall Height 52.2 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.