Amber Polyimide Polyimide Sheet 12" L x 12" W x 0.005" Thick

  • Mfr # BULK-PF-PI-3

  • Zoro # G7284403


product price:  $23.75
/ea

Key Features

Plastic Material
Polyimide
Plastic Thickness
0.005"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-PI-3
Zoro #
G7284403
UPC #
193005347819
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
12"
Plastic Length
12"
Thickness
0.005"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L

Details

Item
Polyimide Sheet
Plastic Material
Polyimide
Plastic Color
Amber
Max. Temp. (F)
750 Degrees F
Min. Temp. (F)
-410 Degrees F
Color
Amber
Tensile Strength
16,000 psi
Plastic Properties
Electrically Insulating, High Temperature
Standards
UL 94 V-0
Impact Strength
Not Rated
Material
Polyimide
Plastic Hardness Rating
Not Rated
Wear Factor
Excellent
Grade
Standard
Minimum Temperature
-450 Degrees F
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Temperature Range
-450 Degrees to 750 Degrees F
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Not Rated
Maximum Temperature
750 Degrees F
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Plastic Clarity
Translucent
Backing Type
No Backing
Corrosion and Chemical Resistance
Excellent
Shape
Square
Impact Strength Rating
Poor
UV Resistant
No
Friction Coefficient
Not Rated
Water Absorption
1.4 %
Elongation
62 %
FDA Compliance
Not FDA Compliant
Weight
0.1 lb
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
Not Rated
Rockwell Hardness
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
Wear Rate
Not Rated

Description

Polyimide Sheet, Polyimide, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 5 mil, Amber, Plastic Clarity Translucent, Tensile Strength 16,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption 1.4 Percent, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.