Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X25, Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.92081X25
Zoro # G7291000
product price:Â $13.15
/eaKey Features
Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
32mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0122.92081X25
Zoro #
G7291000
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.53
Diameter
18.5mm
Height
32mm
Length
65mm
Screw Length
25.00mm
Thread Size
M8
Overall Length
74.5 mm
Overall Height
70.5 mm
Width
0.73"
Height (In.)
1.26
Thread Length
25 mm
Handle Length
65 mm
Handle Height - Minimum
42.5 mm
Hub Height
32 mm
Handle Height - Maximum
45.5 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 25.00mm, Overall Height 70.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.