Adjustable Handle, Size: 4 1/2-13X25 Zinc, Silver Metallic, Comp: Steel
Mfr # K0116.4A53X25
Zoro # G7292041
product price:Â $13.69
/eaKey Features
Base Dia. (In.)
3/4
Color
Silver
Diameter
25mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
42.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0116.4A53X25
Zoro #
G7292041
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
3/4
Diameter
25mm
Height
42.5mm
Length
95mm
Screw Length
25.00mm
Thread Size
1/2"-13
Overall Length
108 mm
Overall Height
97 mm
Height (In.)
1.67
Width
0.98"
Thread Length
25 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 25.00mm, Overall Height 97 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.