Shop 3M
See all product information
Create Account
Tape Dispenser, 3/4 in Max. Tape Width, L-clip, Plastic, Gray
- Mfr # H133
- Zoro # G7305620
product price:Â
$
58.99
/ea
Key Features
Color
Gray
Material
Plastic
Length
10 in
Width
0.8 in
Basic Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H133
- Zoro #
- G7305620
- UPC #
- 00021200069192
- Country of Origin
- Unknown
Dimensions
- Length
- 10 in
- Width
- 0.8 in
- For Maximum Tape Width
- 0.8 in
Details
- Item
- Handheld Packaging Tape Dispenser
- Color
- Gray
- Material
- Plastic
- Basic Power Source
- Manual
- For Use With
- Filament Tape
- Handle Grips
- L-clip
Description
Tape Dispenser, Plastic, Width 3/4 in, Length 10 in, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.