This item is Discontinued.
This item is Discontinued.
Black Drainage Holes Drainage Mat 24" W x 24" L, 7/8" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25S2424BL
- Zoro #
- G7312901
- UPC #
- 662641887671
- Country of Origin
- India
Dimensions
- Mat Width
- 24
- Thickness
- 7/8"
- Mat Length
- 24
- Length
- 24"
- Width
- 24"
- Mat Thickness
- 7/8 in
Details
- Mat Color
- Black
- Antimicrobial
- No
- Mat Shape
- Rectangle
- Color
- Black
- Brake Fluid Resistant
- No
- Welding Safe
- Yes
- Item
- Drainage Mat
- Mat Surface Pattern
- Drainage Holes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Electrical Resistance
- Anti-Static
- Anti-Slip Surface
- Yes
- Oil Resistant
- No
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 24 In., Width 24 In., Welding Safe Yes, Thickness 7/8 In., Mat Shape Rectangle