Lever, Paddle/Push Up Pull Down RH

  • Mfr # LR6018-7-A-US32D-Q

  • Zoro # G7319761


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6018-7-A-US32D-Q
Zoro #
G7319761
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
3 in
Strike Plate Thickness
1 7/8 in
Strike Plate Width
5 in

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Satin Stainless
Style
Push Up/Pull Up
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Location Type
Hospital
Fire Rated
3 hr
Number of Keys
0
Mounting
Vertical
ADA Compliant
Yes
Strike Type
ASA
Number of Pins
0
Handle Material
Stainless steel
Keying
Unkeyed
Strike Dim.
4-7/8 in
Lockset Performance Strength
Heavy Duty
Ligature Resistant
Yes
Standards
UL Listed
Includes
Mounting Hardware, Trim
Backset
7 in
Grade
1
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
90 min
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
Hand Orientation
Right-Handed
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Application
Institutional

Description

Door Lockset, Mounting Vertical, Style Push Up/Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.