Antifatigue Mat, 6 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0036YB

  • Zoro # G7324226


product price:  $183.65
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485S0036YB
Zoro #
G7324226
UPC #
662641892675
Country of Origin
United States

Dimensions

Length
6 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 6 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Brake Fluid Resistant
No
Oil Resistant
No
Weight
24 lb
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Anti-Slip Surface
Yes
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Autoclavable
No
Single Material Construction
No
Reversible
No
NFSI High Traction Certified
Yes
DOC FF1-70 Rating
Yes
Number of Border Stripes
1
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Durometer Rating
90
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Series
485 Ergo Trax(R)
Washdown Safe
No
Surface Design
Diamond Plate
Metal Detectable
No
Anti-Slip Backing
Yes
Thermally Insulating
Yes
X-Ray Detectable
No
Number of Beveled Edges
4
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Border Color
Yellow
Surface Texture
Diamond Plate
USDA Certified
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.