Antifatigue Mat, 9 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 518S0049YB

  • Zoro # G7327568


product price:  $280.78
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
4 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
518S0049YB
Zoro #
G7327568
UPC #
662641894747
Country of Origin
United States

Dimensions

Length
9 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 9 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
48 lb
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Recycled Urethane
Autoclavable
No
Anti-Slip Backing
Yes
Reversible
No
Number of Border Stripes
1
NSF/ANSI 52
No
USDA Certified
No
Series
518 Diamond Poly
X-Ray Detectable
No
NFSI High Traction Certified
No
Single Material Construction
No
Backing Characteristics
Insulation, Wear-Resistant
Washdown Safe
No
Thermally Insulating
Yes
Number of Beveled Edges
4
DOC FF1-70 Rating
Yes
Border Color
Yellow
Metal Detectable
No
Surface Texture
Raised Pattern
Critical Radiant Flux Class Rating
Class 1
Surface Design
Diamond Plate
Resistance Properties
Insulation, Tear Resistant, Wear Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.