This item is Discontinued.
This item is Discontinued.
Red Drainage Holes Drainage Mat 2 ft. W x 3 ft. L, 1/2" (Discontinued)
Mfr #
T15S0032RD
Zoro #
G7328030
UPC # 662641800885
Country of Origin Unknown
Category Drainage Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15S0032RD
- Zoro #
- G7328030
- UPC #
- 662641800885
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1/2"
- Mat Thickness
- 1/2 in
- Mat Length
- 3 ft
- Width
- 2 ft.
- Mat Width
- 24
- Length
- 3 ft.
Details
- Oil Resistant
- No
- Welding Safe
- Yes
- Mat Electrical Resistance
- Anti-Static
- Anti-Slip Surface
- Yes
- Color
- Red
- Mat Shape
- Rectangle
- Brake Fluid Resistant
- No
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Item
- Drainage Mat
- Mat Surface Pattern
- Drainage Holes
- Antimicrobial
- No
- Mat Color
- Red
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft., Welding Safe Yes, Thickness 1/2 In., Mat Shape Rectangle