This item is Discontinued.
This item is Discontinued.
Black Drainage Holes Drainage Mat 2 ft. W x 3 ft. L, 3/4" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T25S0023BL
- Zoro #
- G7328058
- UPC #
- 662641887633
- Country of Origin
- India
Dimensions
- Width
- 2 ft.
- Mat Length
- 3 ft
- Length
- 3 ft.
- Mat Thickness
- 3/4 in
- Mat Width
- 24
- Thickness
- 3/4"
Details
- Mat Surface Pattern
- Drainage Holes
- Antimicrobial
- No
- Welding Safe
- Yes
- Oil Resistant
- No
- Brake Fluid Resistant
- No
- Mat Shape
- Rectangle
- Mat Color
- Black
- Item
- Drainage Mat
- Anti-Slip Surface
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Electrical Resistance
- Anti-Static
- Color
- Black
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft., Welding Safe Yes, Thickness 3/4 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.