Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-125500

  • Zoro # G7336519


product price:  $16.45
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Overall Length
1 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
283-125500
Zoro #
G7336519
UPC #
888226184991
Country of Origin
United States

Dimensions

Milling Diameter
0.0100"
Overall Length
1 1/2 in
Length of Cut
0.5 in
Corner Radius
0.01 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Type
Straight
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Grade
High Performance
Helix Angle
42 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
List Number
283
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.