Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-218750D
Zoro # G7336729
product price:Â $35.35
/eaKey Features
Measurement System
Inch
Milling Diameter
7/32"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
283-218750D
Zoro #
G7336729
UPC #
888226185592
Country of Origin
United States
Dimensions
Milling Diameter
7/32"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Shank Dia.
1/4 in
Corner Radius
0.01 in
Milling Dia.
0.21875 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.21875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.75 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.