Cor. Rad. End Mill, 3/32" CR, Carbide

  • Mfr # 274-131144D

  • Zoro # G7339127


product price:  $99.45
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
274-131144D
Zoro #
G7339127
UPC #
888226266697
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
0.0900"
Length of Cut
0.625 in
Neck Dia.
0.5 in
Neck Length
2.375 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.09 in
Milling Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Grade
High Performance
Super Alloy (S) Compatibility
No
Shank Type
Straight
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
List Number
274
Item
Corner Radius End Mill
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 0.625 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.