Cor. Rad. End Mill, 1/16" CR, Carbide

  • Mfr # 274-121134D

  • Zoro # G7348446


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0600"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
274-121134D
Zoro #
G7348446
UPC #
888226265041
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
0.0600"
Length of Cut
0.625 in
Neck Dia.
0.5 in
Neck Length
1.375 in
Milling Dia.
0.5 in
Corner Radius
0.06 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Grade
High Performance
Hardened (H) Compatibility
No
Helix Angle
42 Degrees
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
List Number
274
Steel (P) Compatibility
No
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.625 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.