Antifatigue Mat, 75 ft. L x 4 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 510R0048YB

  • Zoro # G7349505


product price:  $3,010.20
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Width
4 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510R0048YB
Zoro #
G7349505
UPC #
662641867284
Country of Origin
United States

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
1"
Width and Length
4 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antifatigue
Yes
Antimicrobial
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
450 lb
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Number of Border Stripes
1
Series
510 Diamond-Tuff(TM) Max
X-Ray Detectable
No
Metal Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
NFSI High Traction Certified
No
Critical Radiant Flux Class Rating
Class 1
Border Color
Yellow
Single Material Construction
No
Durometer Rating
80
Anti-Slip Backing
No
NSF/ANSI 52
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Autoclavable
No
Reversible
No
Washdown Safe
No
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
USDA Certified
No
Number of Beveled Edges
4
Surface Design
Diamond Plate
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70 ASTM D-2859

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.