Antifatigue Mat, 12 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 518S0312BL

  • Zoro # G7350010


product price:  $280.78
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
518S0312BL
Zoro #
G7350010
UPC #
662641894945
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Weight
48 lb
Mat Shape
Rectangle
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
No
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Recycled Urethane
NSF/ANSI 52
No
Backing Characteristics
Insulation, Wear-Resistant
Single Material Construction
No
X-Ray Detectable
No
Surface Design
Diamond Plate
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Autoclavable
No
Reversible
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
NFSI High Traction Certified
No
Number of Beveled Edges
4
Surface Texture
Raised Pattern
USDA Certified
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Washdown Safe
No
Anti-Slip Backing
Yes
Number of Border Stripes
0
Series
518 Diamond Poly

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products