Scaler Needle Set, 19 Needles, 1/8 in Dia., 7 in L, for Needle Scalers
Mfr # 8940159860
Zoro # G7385217
product price:Â $15.59
/pk 19, $0.82/eaKey Features
Overall Length
7 in
Fits Brand
CHICAGO PNEUMATIC
For Use With Mfr. Model Number
B16M, B16MV, B18M, B18MV, CP0456, CP7120, CP7125, CP9356
Material
Steel
Air Tool Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8940159860
Zoro #
G7385217
UPC #
015451565466
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 in
Tool Overall Length
12 in
Needle Length
7 in
Needle Diameter
1/8 in
Details
Item
Scaler Needle Set
Fits Brand
CHICAGO PNEUMATIC
For Use With Mfr. Model Number
B16M, B16MV, B18M, B18MV, CP0456, CP7120, CP7125, CP9356
Material
Steel
Air Tool Material
Alloy Steel
Non-Sparking
No
Number of Needles
19
Item - Scaler Needles
Needle Set
For Use With
Needle Scalers
Description
The CHICAGO PNEUMATIC 8940159860 is a scaler needle set designed for use with pneumatic needle scalers. It includes 19 individual steel needles, each with a diameter of 1/8 inch and a length of 7 inches, which are used as wear components in needle scalers to perform surface preparation tasks. This scaler needle set is compatible with Chicago Pneumatic brand models including B16M, B16MV, B18M, B18MV, CP0456, CP7120, CP7125, and CP9356. Key Features:
- Constructed primarily of steel material for durability and compatibility with pneumatic scalers.
- Contains 19 needles per set to fit pneumatic needle scaler tools.
- Needle diameter: 1/8 inch.
- Needle length: 7 inches.
- Overall length of the set: 7 inches.
- Fits Chicago Pneumatic brand needle scalers and specified model numbers.
- Made from alloy steel used in air tool components.
- Not classified as non-sparking material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.