Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-D3115Y
Zoro # G7389929
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
3110CN, 3115CN
Cartridge Condition
Remanufactured
Printer Brand
Dell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CIG-D3115Y
Zoro #
G7389929
UPC #
801509160581
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
3110CN, 3115CN
Cartridge Condition
Remanufactured
Item
Toner
Printer Brand
Dell
Max. Page Yield
8,000
Color
Yellow
For Use With
Dell 3110CN, 3115CN (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200117P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
310-8098, 310-8099, 310-8401, 310-8402, XG724, XG728
Page Yield - Yellow
8,000
Compatible Printer Series
None
Compatible Printer Model Number
3110CN, 3115CN
Compatible Printer Brand
Dell
Page Yield - Total
8,000
Description
Market Indicator Cartridge No. 3110/3115, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 3110CN, 3115CN, Max. Page Yield 8,000, Remanufactured Cartridge Number 200117P, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 3110CN, 3115CN (High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.