Toner Cartridge, Cyan, Remanufactured

  • Mfr # CIG-D3115C

  • Zoro # G7389947


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
3110CN, 3115CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-D3115C
Zoro #
G7389947
UPC #
801509160574
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
3110CN, 3115CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
8,000
Color
Cyan
For Use With
Dell 3110CN, 3115CN (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200116P
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
3110CN, 3115CN
Market Indicator Cartridge Number
310-8094, 310-8095, 310-8397, 310-8398, XG722, XG726
Page Yield - Total
8,000
Page Yield - Cyan
8,000
Compatible Printer Brand
Dell
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None

Description

Market Indicator Cartridge No. 3110/3115, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 3110CN, 3115CN, Max. Page Yield 8,000, Remanufactured Cartridge Number 200116P, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 3110CN, 3115CN (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.