Polyurethane Task Chair, 21" to 31", No Arms, Black

  • Mfr # 7500-BLK

  • Zoro # G7425783


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Back Height
12-1/2"
Back Width
16 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7500-BLK
Zoro #
G7425783
UPC #
791836684525
Country of Origin
United States

Dimensions

Back Height
12-1/2"
Back Width
16 1/2 in
Overall Height
50 in
Seat Height Min.
41 in
Seat Height Max.
31 in
Overall Width
27 in
Seat Depth
17 in
Seat Width
18-1/2"
Overall Depth
27 in
Seat Height Range
21" to 31"
Cushion Thickness
1-1/2 in
Seat Height
21 to 31 in
Notional Size
Standard
Seat Thickness
1 1/2 in
Minimum Seat Height
21 in
Maximum Overall Height
50 in
Back Depth
1 in
Maximum Seat Height
31 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Drafting Chair
Back Tilt Backward
None
Cushion
Rubber
Base Color
Black
Seat Tilt Forward
None
Seat Color
Black
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Series
Everlast
Features
Backrest Handle
Office Chair Style
Task Chair
Number of Casters
0
Seat Tilt Backward
None
Base
Five-Star Reinforced Nylon
Caster Type
Mushroom Glides
Number of Glides
5
Back Material
Poly
Assembled/Unassembled
Unassembled
Back Tilt Forward
None
Seat Material
Polyurethane
Assembled
Partially Assembled
Base Material
Reinforced Nylon
Base Style
5-Star
Weight Capacity
300 lb
Arm Style
No Arms
Frame Material
Nylon
Back Color
Black
Frame Color
Black
Assembly
Partially Assembled
Number of Feet
5
Seat Adjustments
Height
Number of Arms
0
Includes Footrest
No
Adjustable Seat
Yes
Number of Casters/Glides
5
Support Style
Frame
Waterfall Seat
Yes
Rolling
Yes
Swivel Angle
360 Degrees
Caster/Glide Type
Mushroom Glides
Tilting Back
No
Swivel
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.