Polyurethane Task Chair, 21" to 31", No Arms, Black

  • Mfr # 7501-BLK

  • Zoro # G7425792


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Seat Tilt Backward
6 Degrees
Overall Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7501-BLK
Zoro #
G7425792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
27 in
Back Height
12-1/2"
Back Width
16 1/2 in
Overall Width
27 in
Seat Height Min.
41 in
Seat Width
18-1/2"
Seat Height Range
21" to 31"
Seat Depth
17 in
Seat Height Max.
31 in
Overall Height
50 in
Cushion Thickness
1-1/2 in
Seat Height
21 to 31 in
Notional Size
Standard
Seat Thickness
1 1/2 in
Maximum Overall Height
50 in
Back Depth
1 in
Minimum Seat Height
21 in
Maximum Seat Height
31 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Drafting Chair
Seat Tilt Backward
6 Degrees
Series
Everlast
Arm Style
No Arms
Frame Material
Nylon
Back Color
Black
Back Tilt Forward
11 Degrees
Seat Color
Black
Base
Five-Star Reinforced Nylon
Base Color
Black
Assembled/Unassembled
Unassembled
Back Tilt Backward
15 Degrees
Cushion
Rubber
Office Chair Style
Task Chair
Caster Type
Mushroom Glides
Number of Casters
0
Features
Backrest Handle
Base Material
Reinforced Nylon
Number of Glides
5
Assembled
Partially Assembled
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Weight Capacity
300 lb
Base Style
5-Star
Seat Tilt Forward
6 Degrees
Back Material
Poly
Seat Material
Polyurethane
Frame Color
Black
Assembly
Partially Assembled
Number of Arms
0
Includes Footrest
No
Rolling
Yes
Tilting Back
Yes
Number of Feet
5
Adjustable Seat
Yes
Minimum Seat Tilt
6 Degrees
Swivel Angle
360 Degrees
Support Style
Frame
Number of Casters/Glides
5
Waterfall Seat
Yes
Swivel
Yes
Minimum Back Tilt
11 Degrees
Maximum Back Tilt
15 Degrees
Seat Adjustments
Height
Caster/Glide Type
Mushroom Glides
Maximum Seat Tilt
6 Degrees

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 50 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.