Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, 3XLT, 12% Nylon, 88% Cotton
Mfr # FRS160-DNY 3XL TLL
Zoro # G7427804
product price:Â $94.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRS160-DNY 3XL TLL
Zoro #
G7427804
UPC #
035481509162
Country of Origin
Multiple
Dimensions
Size
3XLT
Fits Chest Size
54 in to 56 in
Sleeve Length
36 in
Minimum Waist Size
48 in
Sleeve Length Type
Long
Minimum Chest Size
54 in
Maximum Waist Size
50 in
Maximum Chest Size
56 in
Details
Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Carhartt-Strong Triple-Stitched Main Seams
Standards
NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Flaps and Buttons
Collar Style
Button-Down
Pocket Location
Left Chest
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Pockets 2, Pocket Location Left Chest, Size 3XL, Sleeve Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.