Men's Tactical Pants, 34 in, TDU Green, PTFE Treated 65%/35% Poly Cotton/Ripstop
Mfr # 74273
Zoro # G7430087
product price:Â $65.00
/eaKey Features
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Fabric Weight
6.2 oz
Fits Waist Size
34 in
Includes
Self-Adjusting Waistband
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74273
Zoro #
G7430087
UPC #
844802136419
Country of Origin
Viet Nam
Dimensions
Size
34 in
Fits Waist Size
34 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
TDU Green
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.2 oz
Includes
Self-Adjusting Waistband
Pockets
8
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Taclite Pant, Size 34, TDU Green, Fits Waist Size 34 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.