Antifatigue Mat, 30 ft. L x 3 ft. W, 5/8" Thickness, Closed Cell PVC Foam, Corrugated, Black/Yellow

  • Mfr # 410R0536BY

  • Zoro # G7430507


product price:  $451.26
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Thickness
5/8"
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410R0536BY
Zoro #
G7430507
UPC #
662641698703
Country of Origin
United States

Dimensions

Length
30 ft.
Width
3 ft.
Thickness
5/8"
Width and Length
3 ft x 30 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Closed Cell Foam
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC-FF-1-70; ASTM D-2859; ASTM D1004-94A-03; ASTM D412; ASTM D3884-01
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Oil Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Type
Anti-Fatigue Matting
Backing Material
Closed Cell Vinyl Foam
Weight
83.7 lb
Welding Safe
No
Anti-Slip Surface
Yes
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Surface Design
Ribbed
Anti-Slip Backing
Yes
Single Material Construction
Yes
NSF/ANSI 52
No
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Reversible
No
NFSI High Traction Certified
No
Metal Detectable
No
Backing Characteristics
Insulation, Wear-Resistant
Border Color
Yellow
Surface Texture
Raised Pattern
Number of Beveled Edges
4
Washdown Safe
No
Other Standards
ASTM C1028-96, ASTM D2859, ASTM D1004-94A-03, ASTM D2240-02, ASTM D3884-01, ASTM D412, CPSC FF 1-70
DOC FF1-70 Rating
Yes
Autoclavable
No
Thermally Insulating
Yes
Durometer Rating
15
Series
410 Airug(R)
Number of Border Stripes
1

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 410 Airug(R), Thickness 5/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.