Polyurethane Task Chair, 24" to 29", No Arms, Black

  • Mfr # 7600-BLK

  • Zoro # G7430866


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Seat Color
Black
Series
Everlast
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7600-BLK
Zoro #
G7430866
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Max.
34 in
Back Height
12-1/2"
Overall Height
48 in
Seat Width
18-1/2"
Back Width
16 1/2 in
Overall Width
18 1/2 in
Overall Depth
22 in
Seat Depth
17 in
Seat Height Range
24" to 29"
Seat Height Min.
39 in
Cushion Thickness
1-1/2 in
Seat Height
24 to 29 in
Notional Size
Standard
Seat Thickness
1 1/2 in
Back Depth
1 in
Maximum Seat Height
29 in
Minimum Seat Height
24 in
Maximum Overall Height
48 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Drafting Chair
Seat Color
Black
Series
Everlast
Features
Backrest Handle
Arm Style
No Arms
Back Tilt Backward
None
Seat Material
Polyurethane
Cushion
Rubber
Caster Type
Mushroom Glides
Back Tilt Forward
None
Base Style
5-Leg
Office Chair Style
Task Chair
Base Color
Black
Weight Capacity
300 lb
Frame Material
Steel
Number of Glides
5
Base
5-Legged Tubular Steel
Back Material
Poly
Assembled/Unassembled
Unassembled
Assembled
Partially Assembled
Back Color
Black
Seat Tilt Forward
None
Seat Tilt Backward
None
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Base Material
Tubular Steel
Number of Casters
0
Frame Color
Black
Assembly
Partially Assembled
Support Style
Frame
Tilting Back
No
Adjustable Seat
Yes
Number of Arms
0
Swivel
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Seat Adjustments
Height
Includes Footrest
No
Rolling
Yes
Waterfall Seat
Yes
Caster/Glide Type
Mushroom Glides
Number of Casters/Glides
5

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 18 1/2 in, Overall Depth 22 in, Maximum Seat Height 29 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.