Floor Marking Tape, Polyester, Solid, Blue, 2 in W., 8 mil Thickness, 20 PK

  • Mfr # 104468

  • Zoro # G7432643


product price:  $33.29
/pk 20, $1.66/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Blue
Width
2 in
Thickness
8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104468
Zoro #
G7432643
UPC #
754473162467
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Tape Strip Length
5 in
Tape Thickness
8 mil
Imperial Tape Width
2 in
Imperial Tape Length
5 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Blue
Series
B-514
Legend
No Legend
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Performance Temp.
0 Degrees to 130 Degrees F
Glow-in-the-Dark
No
Tape Format
Die Cut - Tag
Die Cut Shape
Cross
Retroreflective Grade
Non-Reflective
Tape Adhesive Material
Rubber
Environment
Indoor Only
Fluorescent
No
Product Form
Cross
Tape Type
X-Shaped
Tape Backing Material
Polyester
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Tape Resistance Properties
Abrasion-Resistant
Floor Marking Tape Shape
Cross
Minimum Tape Performance Temperature
0 Degrees F
Tape Finish
Gloss
Tape Pattern
Solid
Tape Color
Blue
Maximum Tape Performance Temperature
130 Degrees F
Liner Included
Yes
Glow In The Dark
No
Adhesion to Steel
158 oz/in
Tape Brand
Brady(R)
Sub-Brand
ToughStripe(R)
Tape Adhesive Format
Single-Sided
Specifications Met
ANSI, ASTM, OSHA

Description

Floor Marking Tape, Cross, Solid, Blue, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.