Floor Marking Tape, Polyester, Solid, Green, 3 in W., 8 mil Thickness, 20 PK

  • Mfr # 104449

  • Zoro # G7432966


product price:  $47.15
/pk 20, $2.36/ea

Key Features

Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Width
3 in
Thickness
8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104449
Zoro #
G7432966
UPC #
754473162276
Country of Origin
United States

Dimensions

Width
3 in
Thickness
8 mil
Tape Strip Length
8 in
Imperial Tape Length
8 in
Tape Thickness
8 mil
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
Green
Series
B-514
Legend
No Legend
Die Cut Shape
T
Performance Temp.
0 Degrees to 130 Degrees F
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Fluorescent
No
Tape Adhesive Material
Rubber
Tape Brand
Brady(R)
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Adhesion to Steel
158 oz/in
Specifications Met
ANSI, ASTM, OSHA
Tape Pattern
Solid
Maximum Tape Performance Temperature
130 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Format
Single-Sided
Tape Backing Material
Polyester
Floor Marking Tape Shape
T
Sub-Brand
ToughStripe(R)
Environment
Indoor Only
Tape Finish
Gloss
Liner Included
Yes
Tape Color
Green
Glow In The Dark
No
Product Form
T
Tape Resistance Properties
Abrasion-Resistant
Tape Type
T-Shaped

Description

Floor Marking Tape, T, Solid, Green, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.