Combination Wrench, Metric, 13mm Size

  • Mfr # J1213MBASD

  • Zoro # G7460582


product price:  $19.29
/ea

Key Features

Overall Length
8 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
13 mm
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1213MBASD
Zoro #
G7460582
UPC #
662679073749
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Size
13 mm
Wrench Length Style
Standard
Head Thickness
1/4 in, 3/8 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Standards
ASME B107.100-2010
Insulated
No
Anti-Slip Design
Yes
Reversing
No
Wrench Shape
Straight
Single End/Double End
Double End
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Type
Offset
Handle Color
Silver
Nonsparking
No
Weight
0.2 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Corrosion Resistant
Yes
Opening Type
Hex
Box End Type
12-Point Box End
Handle Type
One Piece
Non-Magnetic
No
Ratcheting
No
Tether Style
Tether Capable

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.