This item is Discontinued.
This item is Discontinued.
Motor3/4Hp 1725Rpm 208/230V 115V 1P (Discontinued)
Mfr #
C323
Zoro #
G7465031
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C323
- Zoro #
- G7465031
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor3/4Hp 1725Rpm 208/230V 115V 1P
Description
Motor3/4Hp 1725Rpm 208/230V 115V 1P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.