Reflective Tape, 1-1/2" W, 150 ft. L
Mfr # 983-326
Zoro # G7466886
product price:Â $90.45
/ea
Free Shipping & Returns
Key Features
Color
Red/White
Width
2"
Length
50 yd.
Thickness
18 mil
Performance Temp.
-40 Degrees to 170 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
983-326
Zoro #
G7466886
UPC #
00051135308677
Country of Origin
United States
Dimensions
Width
2"
Length
50 yd.
Thickness
18 mil
Details
Item
Reflective Tape
Color
Red/White
Performance Temp.
-40 Degrees to 170 Degrees F
Material
Liner: Translucent Polymeric
Backing Material
Retroreflective Microprismatic Material
Application
Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Minimum Operating Temperature
-30 Degrees F
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Maximum Application Temperature
170 Degrees F
Backing Texture
Smooth
Shelf Life
2 yr
Product Form
Roll
Maximum Operating Temperature
200 Degrees F
Minimum Application Temperature
50 Degrees F
Description
Reflective Tape, Reflective Color Red, White, Width 1 1/2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.