Hard Hat, Omega II, Polyethylene, 6 Point Ratchet, Type 1, Class E, Green
Mfr # WEL19958GR
Zoro # G7467839
product price:Â $12.29
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Omega II
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WEL19958GR
Zoro #
G7467839
UPC #
720609199584
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Omega II
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Impact Type
1
Accessory Slots
Yes
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
C, G, E
Graphics
None
ANSI Electrical Class
C, E, G
ANSI Classification
Type 1, Class E
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
ERB SAFETY
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1, Series Omega II(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.