Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G7469458


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10633
Zoro #
G7469458
UPC #
646881850893
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.45
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Shank Material
Nylon
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
LT 105
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Rubber Lug
Conductive
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Non-Marking Sole
No
Toe Shape
Round
Insole System
Removable Full Cushion
Footwear Construction Type
Cemented
Non Metallic Upper
No
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Wheat
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Waterproof Liner
Metatarsal System
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Static Dissipative
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 M I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Standards
ASTM F2413-18
Liner Material
Mesh
Insulated
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Series
W10633
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.45
All-Leather Upper
Yes
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.