Hydrant Marker, 60 in H, White
Mfr # 2673-00001
Zoro # G7485125
product price:Â $60.29
/eaKey Features
Color
White/Red
Material
Fiberglass
Height
60"
Diameter
3/8"
Post Width
3/8 in dia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2673-00001
Zoro #
G7485125
UPC #
-
Country of Origin
United States
Dimensions
Height
60"
Diameter
3/8"
Post Width
3/8 in dia
Reflector Width
No Reflector
Reflector Height
No Reflector
Overall Height
60 in
Post Depth
3/8 in dia
Reflector Depth
No Reflector
Post Diameter
3/8 in
Description
Hydrant Marker, Product Type Hydrant Marker, Overall Height 60 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 4, Post Material Fiberglass, Post Color White, Post Width Not Applicable, Post Shape Round, Post Diameter 3/8 in, Post Depth Not Applicable, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable, Reflector Depth Not Applicable, Reflective Grade Engineer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.