Middle Jaw, 1.410 in., Black, Polyamide
Mfr # PAKMB-36/36
Zoro # G7488144
product price:Â $18.99
/eaKey Features
Corrugated Tubing Fitting Item
Middle Jaw
Connection Type/Size
1 1/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Black
Nominal Size
1 1/4 in
Corrugated Tubing Fitting Material
Polyamide 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PAKMB-36/36
Zoro #
G7488144
UPC #
-
Country of Origin
Germany
Dimensions
Connection Type/Size
1 1/4 in Corrugated Tubing
Nominal Size
1 1/4 in
Tubing Size
1.417 in
Fitting Height
2.15 in
Compatible Nominal Size
1 1/4 in
Fitting Width
1.42 in
Fitting Length
1.69 in
Details
Corrugated Tubing Fitting Item
Middle Jaw
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F, G, and M
Temp. Range
-40 Degrees to 221 Degrees F
Item
Middle Jaw
Self Extinguising
Yes
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
IP Rating
Not Rated
Description/Special Features
Inside Ridges to Hold Conduit
Chemical Resistant
Yes
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-40 Degrees F
Description
Middle Jaw, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.69 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Inside Ridges to Hold Conduit, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.