Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 1/2 EEE

  • Mfr # FS2006

  • Zoro # G7494722


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2006
Zoro #
G7494722
UPC #
690774491335
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Overall Height
3 in
Width
EEE
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulation Type
None
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Midsole Material
EVA
Last Number or Name
Coronis
ASTM Footwear Class
F2413-11
Wide Toe Cap
No
Puncture Resistant Insole
No
Removable Insole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
250 Degrees F
For Outdoor Traction
No
Style Number
FS2006
Non Metallic Upper
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
None
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Conductive
No
Insole System
Removable
Toe Shape
Round
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
Style Family
Oxford Shoe
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.46
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Construction
Cemented
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.