Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 EEE

  • Mfr # FS2006

  • Zoro # G7495930


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2006
Zoro #
G7495930
UPC #
690774491366
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
11
Heel Height
Less Than 1/2 in
Height
3 in
Overall Height
3 in
Size (PRINT)
11
Width
EEE

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Coronis
Insole System
Removable
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Metatarsal System
No
Upper Material Description
Leather
Conductive
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Style Number
FS2006
Mark II Slip Test Results- Dairy Tile Dry
0.45
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non-Marking Sole
Yes
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Brown
Footwear Sole Pattern
Slip Resistant
Toe Shape
Round
For Outdoor Traction
No
Insulation Type
None
Liner Material
Mesh
Wide Toe Cap
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Waterproof Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Plastic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Shank Material (PRINT)
Plastic
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Style Family
Oxford Shoe
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Dry
0.45
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.