SILHOUETTE 22-1/2 gal Rectangular Indoor Metal Can, Silver Metallic, None, Steel, 12 in

  • Mfr # FGSR18EPLSM

  • Zoro # G7497691


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
22 1/2 gal
Series
SILHOUETTE
Container Shape
Rectangular
Color
Silver Metallic
Height
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGSR18EPLSM
Zoro #
G7497691
UPC #
097591123478
Country of Origin
China

Dimensions

Height
30 in
Overall Width
12 in
Length
24 in
Depth
24 in

Details

Container Capacity
22 1/2 gal
Item
Indoor Metal Can
Series
SILHOUETTE
Container Shape
Rectangular
Color
Silver Metallic
Lid Opening Mechanism
None
Material
Steel
Receptacle Container Style
Decorative
Container Basic Material
Metal, Plastic
Lid Options
No Lid
Primary Container Color
Silver
Container Mounting Style
Free-Standing
Features
Adjustable Leg Levelers, Heavy-Duty, Leak-Proof Liner
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
22.5 gal Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Standards
ADA Compliant
For Use With Dolly Mfr. Model Number
No Dolly
Rigid Liner Material
Plastic
Container Product Grouping
Fire-Resistant Trash Can
Mobility
Stationary
Lid Connection
Hinged
Location
Indoor
Lid Type
Flat with Top Opening
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Number of Wheels
0
Compatible Manufacturer Lid Part Number
Lid Included
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Dolly
Dolly Not Included
Container Material
Steel
Product Type
Trash Can

Description

Fire-Resistant Trash Can, Rectangular, Flat with Top Opening, 22 1/2 gal, Silver, Height 30 in, Width/Diameter 12 in, Depth 24 in, Metal, Steel, Powder-Coated, Indoor, Stationary, No Lid, Hinged, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.