Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 1/2 EEE

  • Mfr # FS2006

  • Zoro # G7499141


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2006
Zoro #
G7499141
UPC #
690774491359
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
10 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
EEE
Size (PRINT)
10 1/2
Overall Height
3 in

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Style Number
FS2006
Chemical Resisting Sole
Yes
Insulation Type
None
Upper Boot Material
All Leather
Conductive
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
Removable Insole
Yes
Liner Material
Mesh
ASTM Footwear Class
F2413-11
Waterproof Type
None
Max. Heat Rating
250 Degrees F
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Sole Pattern
Slip Resistant
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Toe Shape
Round
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
Last Number or Name
Coronis
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Static Dissipative
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
For Outdoor Traction
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Gender (PRINT)
Men's
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.