
Magnetic Strips, Pre-Cut, 2in, White, PK25
Mfr # PMR-721
Zoro # G7507674
product price:Â $9.69
/pk 25, $0.39/eaKey Features
Material
Flexible Magnet
Height
7/8 in
Width
2 in
Length
2"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PMR-721
Zoro #
G7507674
UPC #
727289003859
Country of Origin
United States
Dimensions
Height
7/8 in
Width
2 in
Length
2"
Overall Height
7/8 in
Overall Width
2 in
Details
Item
Magnetic Rectangles
Material
Flexible Magnet
Color
White
For Use With
Dry Erase Boards, Planning Boards, Scheduling Boards
Features
Precut
Application
Poster
Compatible Product Type
Dry Erase Boards, Planning Boards, Scheduling Boards
Product Type
Magnetic Rectangles
Description
Colored Magnetic Strips, For Use With Dry Erase Boards, Planning Boards, and Scheduling Boards, Color White, Height 7/8 In., Width 2 In., Package Quantity 25
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.