Contactor 3P, 40A, 24Vac

  • Mfr # 3RT2035-1AC20

  • Zoro # G7507838


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Height
114 mm
Width
55 mm
Standards
REACH Art 33, WEEE (2012/19/EU)
Depth
130 mm
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RT2035-1AC20
Zoro #
G7507838
UPC #
-
Country of Origin
Germany

Dimensions

Height
114 mm
Width
55 mm
Depth
130 mm
Overall Width
2.19 in
Overall Height
5.65 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Height
3.84 in
Frame Size
S2
Mounting Hole Distance - Width
1.77 in
Overall Depth
4.9 in

Details

Item
IEC Power Contactor
Standards
REACH Art 33, WEEE (2012/19/EU)
Number of Poles
3
Full Load Amps-Resistive
60 A
Aux. Contact Configuration
1NO/1NC
Coil Volts
24 V AC
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 480V
30 hp
HP @ 3 Phase - 240V
15 hp
Frame / Series / Class / Code
S2
Hz
50/60
HP @ 3 Phase - 575V
40 hp
Full Load Amps-Inductive
41 A
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Coil Voltage
24V AC
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
No
Terminal Connection Type
Screw Terminals
Full Load Current - Inductive
41 A
Series
SIRIUS 3RT20
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Postion
Vertical
Mounting Style
Surface
Full Load Current - Resistive
60 A
Horsepower @ Three Phase - 600V AC
40 hp
Contactor Style
IEC
Auxiliary Contact Form
1NC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
30 hp
Number of Auxillary Contacts
2
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
3 hp
Reversing Capability
Non-Reversing
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
15 hp
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Number of Normally Open Main Contacts
3

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 41 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 5.65 in, Overall Width 2.19 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.