Plate Clamp, 4000 lb, Vertical, 0 to 1 In
Mfr # FR-02.00-A
Zoro # G7511253
product price:Â $943.99
/ea
Free Shipping & Returns
Key Features
Operation
Vertical Only Lifting
Material
Steel
Safe Working Load
4,000 lb
Jaw Capacity
0 in to 1 in
Overall Width
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FR-02.00-A
Zoro #
G7511253
UPC #
094720681816
Country of Origin
United States
Dimensions
Overall Width
3 3/8 in
Overall Height
16 3/8 in
Attachment Diameter
3 5/8 in
Minimum Material Thickness
0 in
Maximum Material Thickness
1 in
Overall Depth
6 3/4 in
Details
Item
Plate Clamp
Operation
Vertical Only Lifting
Material
Steel
Safe Working Load
4,000 lb
Jaw Capacity
0 in to 1 in
Lifting Point
Load Ring
Standards
ASME BTH-1
Locking Type
Lock Closed
Jaw Material
Steel
Working Load Limit
4,000 lb
Close Type
Manual with Lock
Maximum Jaw Opening
1 in
Clamp Type
Plate Clamp
Open Type
Manual
Grip Type
Teeth
Minimum Jaw Opening
0 in
Attachment Type
Load Ring
Description
Plate Clamp, Working Load Limit 4,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift, Attachment Diameter 3 5/8 in, Grip Type Teeth, Overall Height 16 3/8 in, Overall Width 3 3/8 in, Overall Depth 6 3/4 in, Standards ASME BTH-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.