Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2885405

  • Zoro # G7518506


product price:  $10.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2885405
Zoro #
G7518506
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
1/2 in
75% Thread Drill Size
#25
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
55% Thread Drill Size
#21
Shank Length
1 15/32 in
65% Thread Drill Size
#23
Square Size
0.1510 in
Thread Size
#10-24
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Series
287
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
H3
Measurement System
Pipe
Primary Material Application ISO Code
P1, P2
Spiral Direction
Neutral
Primary Material Application
Steel
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.