Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 10 PK

  • Mfr # 1338SS0

  • Zoro # G7523774

CAD Available

product price:  $35.55
/pk 10, $3.55/ea

Key Features

CAD Drawing
For Use In
Concrete
Overall Length
1-9/16"
Sub-Brand
Sup-R-Drop
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1338SS0
Zoro #
G7523774
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
1-9/16"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Min. Hole Depth
1 9/16 in
Bolt Dia.
3/8 in
Thread Depth
0.5 in
Bolt or Rod Size
3/8 in
Minimum Hole Depth
1 9/16 in

Details

CAD Available
Yes
Item
Flush Embedment Anchor
For Use In
Concrete
Sub-Brand
Sup-R-Drop
Material
18-8 Stainless Steel
Finish
Plain
Ultimate Tension (Lbs.)
3,957 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,391 lb
Meets/Exceeds
U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Material Grade
304
Drive Tools
4XMF3
Drop-In Anchor Type
Non-Flange
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,714 lb
Ultimate Tension @ 4000 psi
4,824 lb
Ultimate Shear @ 4000 psi
3,714 lb
Thread Type
Coarse
Flange Style
Flush
Industry Standards
FM Approved, GSA Spec FF-S-325, UL Listed
System of Measurement
Inch
Maximum Ultimate Tension Strength
4,824 lb
Features
Knurled Body, Slotted Body
Minimum Ultimate Tension Strength
3,957 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,824 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,714 lb
Compatible Material
Concrete
Maximum Ultimate Shear Strength
3,714 lb
Removable
Permanent
Installation Method
Drive Tool
Series
Sup-R Drop
Manufacturer Location
Made in USA
Material Grade/Class
18-8

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.5 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, Ultimate Shear Strength (4,000 psi Concrete) 3,714 lb, Maximum Ultimate Shear Strength 3,714 lb, Ultimate Tension Strength (4,000 psi Concrete) 4,824 lb, Maximum Ultimate Tension Strength 4,824 lb, System of Measurement Inch, Bolt or Rod Size 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.